Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 31504001

  • Zoro # G9303673


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
1.021"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31504001
Zoro #
G9303673
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5-3/4"
Shank Dia.
1.021"
Tap Size
1"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Thread Length
2-9/16"
Tap Thread Size
1"-8
65% Thread Drill Size
57/64 in
Square Size
0.7660 in
Thread Size
1"-8
75% Thread Drill Size
22.25 mm
55% Thread Drill Size
29/32 in
Shank Length
2 5/8 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Number of Pieces
1
List Number
315
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Finish
Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
315
Coolant Fed
Non-Coolant Through
Material Grade - Machining
315
Thread Standard
UNC
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Threads per Inch
8
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Steam Oxide Surface Treatment, STI Spiral Flute Tap For Difficult To Machine Materials
Thread Limit
H4
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1 In.-8, UNC, Overall Length 5 3/4 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1.251 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.