Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 3350034105

  • Zoro # G9271507


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350034105
Zoro #
G9271507
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
2"
Shank Length
2 15/32 in
Tap Length Standard
DIN
55% Thread Drill Size
17.20 mm
Square Size
0.4420 in
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
75% Thread Drill Size
16.50
65% Thread Drill Size
16.90 mm
Thread Size
3/4"-10
Size
3/4
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
335Ni
Material Grade - Machining
335Ni, VC-10
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Primary Material Application
Nickel, Titanium
Secondary Material Application
Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M
Helix Angle
11 Degrees
Features
New Point Flute Geometry, OSG's Patented HR Coating, Unique Rake Angle
Threads per Inch
10
Primary Material Application ISO Code
S
Extended Neck
Yes
Thread Limit
H5
Shank Type - Machining
Straight
Thread Standard
UNC
Measurement System
Fractional Inch
Number of Pieces
1
List Number
335NI

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, Powdered Metal, HR, Thread Length 1 13/64 in, 75 Percent Thread Drill Size 16.50, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.