Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 3350034163

  • Zoro # G9271516


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350034163
Zoro #
G9271516
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
3/4"-16
Square Size
0.4420 in
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Tap Length Standard
DIN
75% Thread Drill Size
17.50
55% Thread Drill Size
17.90 mm
Shank Length
1 7/8 in
65% Thread Drill Size
17.70 mm
Thread Size
3/4"-16
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
DIN
Series
335Ni
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Thread Standard
UNF
Material Grade - Machining
335Ni, VC-10
Tap Shank Standard
DIN
Threads per Inch
16
Secondary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Thread Limit
H3
Features
New Point Flute Geometry, OSG's Patented HR Coating, Unique Rake Angle
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, M
Helix Angle
11 Degrees
Extended Neck
Yes
Number of Pieces
1
List Number
335NI

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, Powdered Metal, HR, Thread Length 1 13/64 in, 75 Percent Thread Drill Size 17.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.