Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 3350078093

  • Zoro # G9271613


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350078093
Zoro #
G9271613
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
2-7/32"
Square Size
0.5220 in
Tap Length Standard
DIN
Shank Length
2 27/32 in
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50
Thread Size
7/8"-9
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
65% Thread Drill Size
25/32 in
Size
7/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Series
335Ni
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Features
New point flute geometry; Unique rake angle; OSG's patented HR coating
Thread Limit
H3
Primary Material Application ISO Code
S
Helix Angle
11 Degrees
Primary Material Application
Nickel, Titanium
Threads per Inch
9
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Stainless Steel
Material Grade - Machining
VC-10
Number of Pieces
1
List Number
335NI

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Powdered Metal, HR, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 19.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.