Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 3360024156

  • Zoro # G9271972


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
19.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360024156
Zoro #
G9271972
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
95.00mm
Shank Dia.
19.00mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-1.50
Thread Length
45.00mm
75% Thread Drill Size
22.54
Drill Bit Size
22.44mm, 22.54mm, 22.64mm, 22.73mm, 22.83mm
Tap Length Standard
DIN
Thread Size
M24x1.5
65% Thread Drill Size
22.73 mm
Shank Length
71.60 mm
Square Size
14.48mm
Size
M24
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Standards
DIN
Series
336Ni
Cutting Direction - Machining
Right Hand
Helix Angle
11 Degrees
Measurement System
Metric
Material Grade - Machining
336Ni
Features
Enables Effective Machining Even in Blind Holes, Improves Cutting Edge Rigidity to Prevent Edge Chipping, Improves Wear Resistance to Prolong Tool Life
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Pitch
1.50mm
Tap Shank Standard
DIN
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Thread Limit
D6
Primary Material Application ISO Code
S
Extended Neck
Yes
Secondary Material Application ISO Code
H, M
List Number
336NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M24x1.5, Metric, Overall Length 140 mm, Powdered Metal, HR, Thread Length 36 mm, 75 Percent Thread Drill Size 22.54, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.