Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 3360024308

  • Zoro # G9271981


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
19.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360024308
Zoro #
G9271981
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
95.00mm
Shank Dia.
19.00mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Thread Length
45.00mm
Square Size
14.48mm
Tap Length Standard
DIN
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
Thread Size
M24x3
75% Thread Drill Size
0.8281
65% Thread Drill Size
27/32 in
Shank Length
91.60 mm
55% Thread Drill Size
55/64 in
Size
M24
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
336Ni
Primary Material Application ISO Code
S
Measurement System
Metric
Material Grade - Machining
336Ni
Helix Angle
11 Degrees
Thread Limit
D8
Coolant Fed
Non-Coolant Through
Thread Pitch
3.00mm
Primary Material Application
Nickel, Titanium
Tap Shank Standard
DIN
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M
Shank Type - Machining
Straight
Features
Premium Taps designed for Nickel Based Alloys
Extended Neck
Yes
Number of Pieces
1
List Number
336NI

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, Powdered Metal, HR, Thread Length 36 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.