Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # 34501201

  • Zoro # G9303971


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Length
108.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
15.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34501201
Zoro #
G9303971
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
108.00mm
Shank Dia.
15.00mm
Tap Size
M18
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Thread Length
51.00mm
Tap Thread Size
M18-2.50
65% Thread Drill Size
5/8 in
Shank Length
52.00 mm
Square Size
13.28 mm
55% Thread Drill Size
16.20 mm
Thread Size
M18x2.5
75% Thread Drill Size
15.50 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
List Number
345STI
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
345STI
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Thread Pitch
2.50mm
Material Grade - Machining
345STI
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Measurement System
Metric
Extended Neck
No
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D5
Primary Material Application ISO Code
H, M, P
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M18x2.5, Metric, Overall Length 119 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 25 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.