Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 34501301

  • Zoro # G9303996


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34501301
Zoro #
G9303996
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
19.30mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
56.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M20-2.50
Thread Size
M20x2.5
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
18.20 mm
Shank Length
56.00 mm
65% Thread Drill Size
45/64 in
Square Size
14.48 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
345STI
Number of Pieces
1
Tap Grouping
STI Tap
Tap Finish
Oxide
Series
345STI
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Thread Limit
D5
Measurement System
Metric
Extended Neck
No
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Thread Pitch
2.50mm
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
345STI
Primary Material Application ISO Code
H, M, P
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M20x2.5, Metric, Overall Length 124 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 25 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.