Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 34501308

  • Zoro # G9304005


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34501308
Zoro #
G9304005
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
19.30mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-2.50
Thread Length
56.00mm
Pitch Diameter Limit
D5
65% Thread Drill Size
45/64 in
Thread Size
M20x2.5
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50 mm
Square Size
14.48 mm
Shank Length
56.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
STI Tap
List Number
345STI
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
345STI
Material Grade - Machining
TiCN
Extended Neck
No
Primary Material Application ISO Code
H, M, P
Thread Limit
D5
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application ISO Code
M
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
2.50mm
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M20x2.5, Metric, Overall Length 124 mm, Powdered Metal, V, Right Hand, Thread Length 25 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.