Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 34501408

  • Zoro # G9304023


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Overall Length
130.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
20.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34501408
Zoro #
G9304023
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
130.00mm
Shank Dia.
20.30mm
Tap Size
M22
Tap Dimension Type
Metric
Tap Thread Size
M22-2.50
Thread Length
63.50mm
Pitch Diameter Limit
D5
65% Thread Drill Size
25/32 in
Shank Length
53.00 mm
Square Size
15.24 mm
55% Thread Drill Size
51/64 in
Thread Size
M22x2.5
75% Thread Drill Size
19.50 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
345STI
Tap Grouping
STI Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
345STI
Thread Limit
D5
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
TiCN
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Extended Neck
No
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Thread Pitch
2.50mm
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M22x2.5, Metric, Overall Length 130 mm, Powdered Metal, V, Right Hand, Thread Length 25 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.