Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 34501501

  • Zoro # G9304032


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Overall Length
138.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
22.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34501501
Zoro #
G9304032
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
138.00mm
Shank Dia.
22.70mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
65.00mm
Tap Thread Size
M24-3.00
Pitch Diameter Limit
D6
Square Size
17.07 mm
55% Thread Drill Size
55/64 in
75% Thread Drill Size
53/64 in
65% Thread Drill Size
27/32 in
Shank Length
59.00 mm
Thread Size
M24x3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
345STI
Tap Finish
Oxide
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
345STI
Thread Standard
Metric Coarse
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
345STI
Thread Pitch
3.00mm
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Measurement System
Metric
Thread Limit
D6
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M24x3, Metric, Overall Length 138 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 30 mm, Tap Chamfer Modified Bottoming, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.