Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 0 Flutes

  • Mfr # 1430005

  • Zoro # G0223102


product price: $18.39
/ea

Key Features

Overall Length
2.500"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430005
Zoro #
G0223102
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.500"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
19/32"
Tap Thread Size
1/4"-20
Shank Length
1 15/32 in
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
55% Thread Drill Size
#3
Thread Size
1/4"-20
65% Thread Drill Size
#5
Square Size
0.1900 in
75% Thread Drill Size
#7
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Thread Limit
H3
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Helix Angle
50 Degrees
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Measurement System
Fractional Inch
Thread Standard
UNC
Threads per Inch
20
Material Grade - Machining
107
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiN, Thread Length 41/64 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.