Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 2 Flutes

  • Mfr # 1985105

  • Zoro # G9281124


product price: $17.89
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1985105
Zoro #
G9281124
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
49.00mm
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Thread Size
M3-0.50
Thread Length
16.00mm
Square Size
2.79mm
65% Thread Drill Size
#38
75% Thread Drill Size
2.50
Thread Size
M3x0.5
Drill Bit Size
2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm
55% Thread Drill Size
#37
Shank Length
33.00 mm
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
143
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Helix Angle
50 Degrees
Features
Slow Spiral
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Pitch
0.50mm
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
List Number
143
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, High Speed Steel, TiN, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.