Zoro Homepage

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # 2511401

  • Zoro # G3700112


product price: $17.89
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2511401
Zoro #
G3700112
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
56.00mm
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#4-40
Thread Length
9/16"
Shank Length
1 15/32 in
Thread Size
#4-40
Square Size
0.1090 in
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
Tap Length Standard
DIN
75% Thread Drill Size
2.20
Size
#4
Pitch Diameter Limit
H2

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 19/64 in, 75 Percent Thread Drill Size 2.20, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.