Zoro Homepage

Spiral Flute Tap Plug, 2 Flutes

  • Mfr # 5001400

  • Zoro # G9524821


product price: $15.29
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001400
Zoro #
G9524821
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Shank Length
1 5/16 in
Thread Size
#6-32
55% Thread Drill Size
#32
Square Size
0.1090 in
Size
#6
Pitch Diameter Limit
H2

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Thread Length 25/64 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.