Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 1305901008

  • Zoro # G9289061


product price: $35.99
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305901008
Zoro #
G9289061
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
75% Thread Drill Size
8.50
65% Thread Drill Size
R
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Thread Size
3/8"-24
Square Size
0.2850 in
Shank Length
1 21/32 in
55% Thread Drill Size
11/32 in
Size
3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Series
13059
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N
Threads per Inch
24
Helix Angle
20 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
Not Rated
Class of Fit
2B
Thread Standard
UNF
Measurement System
Fractional Inch
Extended Neck
Yes
Shank Type - Machining
Straight
Features
Complete Offering, Eliminates Friction To Enable High Speed Tapping, For Through Hole Applications, Increased Hardness, Increased Wear Resistance, Lubricity and Wear Resistance
Material Grade - Machining
13059
List Number
13059
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Vanadium High Speed Steel, V, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.