Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 1315900308

  • Zoro # G9241872


product price: $22.69
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Tap Size
M5
Shank Dia.
3.93mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315900308
Zoro #
G9241872
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
60.00mm
Tap Size
M5
Shank Dia.
3.93mm
Tap Dimension Type
Metric
Tap Thread Size
M5-0.80
Thread Length
22.00mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Square Size
3.86mm
75% Thread Drill Size
4.20
Shank Length
38.00 mm
Drill Bit Size
4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
55% Thread Drill Size
4.40 mm
Size
M5
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Series
13159
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Features
Extra Thread Relief, For Through Hole Applications, Increased Hardness, Lubricity, Wear resistance
Coolant Fed
Non-Coolant Through
Thread Limit
Not Rated
Primary Material Application ISO Code
N
Helix Angle
20 Degrees
Shank Type - Machining
Straight
Spiral Direction
Left Hand
Extended Neck
Yes
Thread Pitch
0.80mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
13159
Number of Pieces
1
List Number
13159

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, High Speed Steel, TiCN, Thread Length 9 mm, 75 Percent Thread Drill Size 4.20, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.