Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 1413405

  • Zoro # G9280406


product price: $16.19
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1413405
Zoro #
G9280406
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
75% Thread Drill Size
#21
Square Size
0.1510 in
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Shank Length
1 15/32 in
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
107
Material Grade - Machining
107
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application ISO Code
K, N, P
Thread Limit
H3
Helix Angle
50 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
Threads per Inch
32
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiN, Thread Length 33/64 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.