Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 1430205

  • Zoro # G9280494


product price: $17.89
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430205
Zoro #
G9280494
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
Square Size
0.1900 in
Thread Size
1/4"-28
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Shank Length
1 15/32 in
75% Thread Drill Size
5.45
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Tap Shank Standard
ANSI
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Thread Limit
H3
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
28
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Extended Neck
Yes
Material Grade - Machining
107
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Helix Angle
50 Degrees
Coolant Fed
Non-Coolant Through
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, TiN, Thread Length 41/64 in, 75 Percent Thread Drill Size 5.45, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.