Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 1430608

  • Zoro # G9280564


product price: $29.29
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430608
Zoro #
G9280564
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
75% Thread Drill Size
I
Shank Length
1 9/16 in
Thread Size
5/16"-24
65% Thread Drill Size
J
55% Thread Drill Size
9/32 in
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Square Size
0.2380 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
107
Measurement System
Fractional Inch
Threads per Inch
24
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
50 Degrees
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Thread Limit
H3
Shank Type - Machining
Straight
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non-Ferrous Materials
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
All Materials
Material Grade - Machining
107
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, TiCN, Thread Length 45/64 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.