Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 1431000

  • Zoro # G7581655


product price: $25.59
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431000
Zoro #
G7581655
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
Square Size
0.2850 in
Shank Length
1 21/32 in
75% Thread Drill Size
8.50
65% Thread Drill Size
R
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Material Grade - Machining
107
Secondary Material Application
Aluminum, Cast Iron, Steel
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Measurement System
Fractional Inch
Extended Neck
Yes
Helix Angle
50 Degrees
Threads per Inch
24
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 49/64 in, 75 Percent Thread Drill Size 8.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.