Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 5004600

  • Zoro # G9280993


product price: $19.19
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5004600
Zoro #
G9280993
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
55% Thread Drill Size
I
Shank Length
1 9/16 in
Thread Size
5/16"-18
Square Size
0.2380 in
Size
5/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Threads per Inch
18
Helix Angle
50 Degrees
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Thread Standard
UNC
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Features
Bright, HSSE material, Inch and Metric, Slow Spiral, Spiral Flute, Steam Oxide Surface Treatment, TiCN Coating
Material Grade - Machining
107
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 45/64 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.