Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 1305900108

  • Zoro # G9288973


product price: $26.69
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305900108
Zoro #
G9288973
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2"
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Thread Size
#6-32
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
75% Thread Drill Size
#36
Shank Length
1 11/32 in
Thread Size
#6-32
55% Thread Drill Size
#32
Square Size
0.1090 in
65% Thread Drill Size
#34
Size
#6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Pipe
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
UNC
Series
13059
Cutting Direction - Machining
Right Hand
Thread Limit
Not Rated
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Copper
Features
Complete Offering, Eliminates Friction To Enable High Speed Tapping, For Through Hole Applications, Increased Hardness, Increased Wear Resistance, Lubricity and Wear Resistance
Material Grade - Machining
13059
Helix Angle
20 Degrees
Thread Standard
UNC
Shank Type - Machining
Straight
Class of Fit
2B
Primary Material Application ISO Code
N
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
13059

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 1 63/64 in, Vanadium High Speed Steel, V, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.