Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 1305900508

  • Zoro # G9289016


product price: $23.89
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305900508
Zoro #
G9289016
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
Square Size
0.1900 in
Shank Length
1 9/16 in
55% Thread Drill Size
#3
Thread Size
1/4"-20
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Size
1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Series
13059
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Helix Angle
20 Degrees
Measurement System
Fractional Inch
Threads per Inch
20
Thread Standard
UNC
Thread Limit
Not Rated
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
13059
Primary Material Application ISO Code
N
Features
Complete Offering, Eliminates Friction To Enable High Speed Tapping, For Through Hole Applications, Increased Hardness, Increased Wear Resistance, Lubricity and Wear Resistance
Class of Fit
2B
List Number
13059
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 29/64 in, Vanadium High Speed Steel, V, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.