Zoro Homepage

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 1305900708

  • Zoro # G9289034


product price: $26.29
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Tap Size
5/16"
Shank Dia.
0.318"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305900708
Zoro #
G9289034
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-23/32"
Tap Size
5/16"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Square Size
0.2380 in
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
75% Thread Drill Size
F
Thread Size
5/16"-18
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Shank Length
1 19/32 in
Size
5/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Fractional Inch
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiCN
Series
13059
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Helix Angle
20 Degrees
Extended Neck
Yes
Features
Complete Offering, Eliminates Friction To Enable High Speed Tapping, For Through Hole Applications, Increased Hardness, Increased Wear Resistance, Lubricity and Wear Resistance
Shank Type - Machining
Straight
Material Grade - Machining
13059
Primary Material Application ISO Code
N
Thread Standard
UNC
Thread Limit
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
18
List Number
13059
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 29/64 in, Vanadium High Speed Steel, V, Thread Length 43/64 in, 75 Percent Thread Drill Size F, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.