Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 1305900908

  • Zoro # G9289052


product price: $37.49
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Tap Size
3/8"
Shank Dia.
0.381"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305900908
Zoro #
G9289052
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-15/16"
Tap Size
3/8"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Thread Size
3/8"-16
Thread Length
1-1/4"
75% Thread Drill Size
0.3125
65% Thread Drill Size
P
Shank Length
1 21/32 in
Square Size
0.2850 in
55% Thread Drill Size
8.40 mm
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
Thread Size
3/8"-16
Size
3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Fractional Inch
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
UNC
Series
13059
Cutting Direction - Machining
Right Hand
Thread Limit
Not Rated
Threads per Inch
16
Class of Fit
2B
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Helix Angle
20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Features
Complete Offering, Eliminates Friction To Enable High Speed Tapping, For Through Hole Applications, Increased Hardness, Increased Wear Resistance, Lubricity and Wear Resistance
Material Grade - Machining
13059
List Number
13059
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Vanadium High Speed Steel, V, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.