Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 1305901208

  • Zoro # G9289086


product price: $44.79
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1305901208
Zoro #
G9289086
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
Shank Length
1 13/32 in
75% Thread Drill Size
11.40
Thread Size
1/2"-20
Square Size
0.2740 in
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
13059
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Features
Complete Offering, Eliminates Friction To Enable High Speed Tapping, For Through Hole Applications, Increased Hardness, Increased Wear Resistance, Lubricity and Wear Resistance
Extended Neck
Yes
Class of Fit
2B
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Threads per Inch
20
Helix Angle
20 Degrees
Material Grade - Machining
13059
Thread Limit
Not Rated
List Number
13059
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Vanadium High Speed Steel, V, Thread Length 59/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.