Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 1413600

  • Zoro # G9280433


product price: $13.99
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.220"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413600
Zoro #
G9280433
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
15/16"
Tap Thread Size
#12-24
75% Thread Drill Size
4.45
65% Thread Drill Size
4.60 mm
Thread Size
#12-24
Square Size
0.1640 in
Shank Length
1 13/32 in
55% Thread Drill Size
#13
Drill Bit Size
0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in
Size
#12
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Bright
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
107
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Pipe
Extended Neck
Yes
Helix Angle
50 Degrees
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
107
Thread Limit
H3
Thread Standard
UNC
Primary Material Application ISO Code
K, N, P
Threads per Inch
24
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 33/64 in, 75 Percent Thread Drill Size 4.45, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.