Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 1430408

  • Zoro # G9280537


product price: $29.29
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430408
Zoro #
G9280537
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Square Size
0.2380 in
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
Thread Size
5/16"-18
75% Thread Drill Size
F
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Shank Length
1 9/16 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
107
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Measurement System
Fractional Inch
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
50 Degrees
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
H3
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Material Grade - Machining
107
Secondary Material Application ISO Code
K, N, P
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiCN, Thread Length 45/64 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.