Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 1431605

  • Zoro # G9280695


product price: $36.19
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431605
Zoro #
G9280695
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
75% Thread Drill Size
9.95
Square Size
0.2420 in
Shank Length
1 7/16 in
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
65% Thread Drill Size
10.00 mm
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNF
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
107
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Thread Standard
UNF
Thread Limit
H3
Features
Spiral Flute
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Material Grade - Machining
107
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
50 Degrees
Measurement System
Fractional Inch
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, TiN, Thread Length 29/32 in, 75 Percent Thread Drill Size 9.95, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.