Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 1985400

  • Zoro # G9242152


product price: $18.59
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Shank Dia.
3.20mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1985400
Zoro #
G9242152
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
53.00mm
Shank Dia.
3.20mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.00mm
Tap Thread Size
M4-0.70
Drill Bit Size
3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm
Square Size
3.33mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Shank Length
35.00 mm
75% Thread Drill Size
3.30
65% Thread Drill Size
3.40 mm
Size
M4
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
143
Features
Bright and Steam Oxide surface treatment, Complete Offering, For blind hole applications, HSSE material, Improves wear resistance for extended tap life, Inch and Metric, Increased wear resistance Spiral Flute, S/O increases mechanical lubricity TiCN coating, Slow spiral Efficient chip evacuation
Thread Pitch
0.70mm
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Material Grade - Machining
Bright
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
50 Degrees
List Number
143
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.