Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 1985705

  • Zoro # G9281237


product price: $16.79
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1985705
Zoro #
G9281237
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.00mm
Tap Thread Size
M5-0.80
65% Thread Drill Size
4.30 mm
Square Size
3.86mm
Thread Size
M5x0.8
Shank Length
38.00 mm
Drill Bit Size
4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
75% Thread Drill Size
4.20
55% Thread Drill Size
4.40 mm
Size
M5
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
143
Spiral Direction
Right Hand
Thread Limit
D4
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
Metric Coarse
Measurement System
Metric
Features
Bright and Steam Oxide surface treatment, Complete Offering, For blind hole applications, HSSE material, Improves wear resistance for extended tap life, Inch and Metric, Increased wear resistance Spiral Flute, S/O increases mechanical lubricity TiCN coating, Slow spiral Efficient chip evacuation
Helix Angle
50 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Pitch
0.80mm
Number of Pieces
1
List Number
143

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, High Speed Steel, TiN, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.