Zoro Homepage

Spiral Flute Tap, Plug, 4

  • Mfr # 1315900708

  • Zoro # G9289147


product price: $34.69
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Tap Size
M10
Shank Dia.
8.10mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315900708
Zoro #
G9289147
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
74.00mm
Tap Size
M10
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Thread Size
M10-1.50
Thread Length
32.00mm
Square Size
7.26mm
Shank Length
42.00 mm
Thread Size
M10x1.5
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50
Size
M10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Measurement System
Metric
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
Metric
Series
13159
Cutting Direction - Machining
Right Hand
Features
Extra Thread Relief, For Through Hole Applications, Increased Hardness, Lubricity, Wear resistance
Thread Limit
Not Rated
Material Grade - Machining
13159
Spiral Direction
Left Hand
Primary Material Application ISO Code
N
Helix Angle
20 Degrees
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
List Number
13159
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, High Speed Steel, TiCN, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.