Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # 1315900808

  • Zoro # G9289156


product price: $43.19
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1315900808
Zoro #
G9289156
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.50
Drill Bit Size
10.44mm, 10.54mm, 10.64mm, 10.73mm, 10.83mm
75% Thread Drill Size
10.50
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in
55% Thread Drill Size
10.90 mm
Square Size
6.98mm
Shank Length
36.00 mm
Size
M12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Series
13159
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50mm
Material Grade - Machining
13159
Extended Neck
Yes
Features
Extra Thread Relief, For Through Hole Applications, Increased Hardness, Lubricity, Wear resistance
Spiral Direction
Left Hand
Shank Type - Machining
Straight
Thread Limit
Not Rated
Thread Standard
Metric Fine
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
20 Degrees
List Number
13159
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 85 mm, High Speed Steel, TiCN, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.