Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # 1432808

  • Zoro # G9280783


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1432808
Zoro #
G9280783
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60
Shank Length
1 21/32 in
Square Size
0.3590 in
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
107
Material Grade - Machining
107
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Threads per Inch
11
Helix Angle
50 Degrees
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non-Ferrous Materials
Thread Standard
UNC
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Primary Material Application
All Materials
Thread Limit
H3
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, TiCN, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.