Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 1305713608

  • Zoro # G3724777


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305713608
Zoro #
G3724777
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-18
Thread Length
1-13/16"
55% Thread Drill Size
14.80 mm
75% Thread Drill Size
13.60
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
Thread Size
5/8"-18
Shank Length
1 21/32 in
65% Thread Drill Size
37/64 in
Square Size
0.3590 in
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
313TI
Thread Limit
H3
Threads per Inch
18
Secondary Material Application ISO Code
M
Material Grade - Machining
313TI
Features
Complete Offering, For Through Hole Applications, Increased Hardness, Increased Hardness For Longer Life, Lubricity and Wear Resistance, Provides Greater Reach Capability
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Thread Standard
UNF
Helix Angle
10 Degrees
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Primary Material Application
Nickel, Titanium
List Number
313TI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Powdered Metal, TiCN, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.