Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 1315900608

  • Zoro # G9289131


product price: $39.19
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315900608
Zoro #
G9289131
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
74.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.25
75% Thread Drill Size
0.3438
Thread Size
M10x1.25
65% Thread Drill Size
8.90 mm
Drill Bit Size
8.70mm, 8.78mm, 8.86mm, 8.94mm, 9.03mm
Shank Length
42.00 mm
Square Size
7.26mm
55% Thread Drill Size
9.10 mm
Size
M10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13159
Shank Type - Machining
Straight
Features
Extra Thread Relief, For Through Hole Applications, Increased Hardness, Lubricity, Wear resistance
Thread Standard
Metric Fine
Spiral Direction
Left Hand
Thread Pitch
1.25mm
Material Grade - Machining
13159
Extended Neck
Yes
Measurement System
Metric
Thread Limit
Not Rated
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Helix Angle
20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
List Number
13159
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, High Speed Steel, TiCN, Thread Length 18 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.