Spiral Flute Tap Plug, 4 Flutes
Mfr # 1433208
Zoro # G9280801
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1433208
Zoro #
G9280801
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Thread Size
5/8"-18
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
55% Thread Drill Size
14.80 mm
Shank Length
1 21/32 in
75% Thread Drill Size
13.60
65% Thread Drill Size
37/64 in
Square Size
0.3590 in
Size
5/8
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, High Speed Steel, TiCN, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.