Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # 1434008

  • Zoro # G9280862


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1434008
Zoro #
G9280862
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
2"
Thread Size
3/4"-16
75% Thread Drill Size
17.50
Square Size
0.4420 in
55% Thread Drill Size
17.90 mm
65% Thread Drill Size
17.70 mm
Shank Length
1 13/16 in
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Features
Spiral Flute
Threads per Inch
16
Thread Standard
UNF
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
50 Degrees
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
H3
Extended Neck
Yes
Material Grade - Machining
107
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, TiCN, Thread Length 1 15/64 in, 75 Percent Thread Drill Size 17.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.