Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 1710801

  • Zoro # G3743546


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710801
Zoro #
G3743546
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
Square Size
0.3590 in
Thread Size
5/8"-11
Shank Length
1 21/32 in
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Oxide
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Series
313NI
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Material Grade - Machining
313Ni, VC-10
Thread Limit
H3
Threads per Inch
18
Thread Standard
UNC
Helix Angle
10 Degrees
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, S3
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
List Number
313NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Powdered Metal, Black Oxide, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.