Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 1711101

  • Zoro # G3677563


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1711101
Zoro #
G3677563
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
3/4"-16
55% Thread Drill Size
17.90 mm
65% Thread Drill Size
16.90 mm
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
75% Thread Drill Size
16.50
Square Size
0.4420 in
Shank Length
1 13/16 in
Thread Size
3/4"-10
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNF
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Series
313NI
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, S3
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
S
Helix Angle
10 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
16
Measurement System
Fractional Inch
Features
DIN, OSG V-coating, Premium Powdered Metal VC-10 Substrate, Spiral Flute
Primary Material Application
Nickel, Titanium
Thread Standard
UNC
Material Grade - Machining
313NI, VC-10
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Limit
H5
List Number
313NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Powdered Metal, Black Oxide, Thread Length 51/64 in, 75 Percent Thread Drill Size 16.50, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.