Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1-1/2"-8, Plug, UNF, 4 Flutes, Oxide

  • Mfr # 2852001

  • Zoro # G9291012


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1-1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2852001
Zoro #
G9291012
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
1-1/2"
Tap Dimension Type
Inch
Overall Length
6-3/8"
Thread Length
3"
Pitch Diameter Limit
H6
Shank Dia.
1.233"
Tap Thread Size
1-1/2"-8
Thread Size
1 1/2"-8
Square Size
0.9250 in
Shank Length
3 9/16 in
65% Thread Drill Size
1.3945 in
Drill Bit Size
1.3701 in, 1.3782 in, 1.3863 in, 1.3945 in, 1.4026 in
75% Thread Drill Size
1.3782 in
Size
1-1/2

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
List Number
280
Tap Finish
Oxide
Tap Thread Type
UNF
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
280
Extended Neck
Yes
Thread Standard
UNS
Thread Limit
H6
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel
Threads per Inch
8
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1 1/2 In.-8, 8UN, Overall Length 6 3/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 1.3782 in, Thread Limit H6, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.