Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1"-12, Plug, UNF, 5 Flutes

  • Mfr # 1101520905

  • Zoro # G9287835


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101520905
Zoro #
G9287835
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-12
Overall Length
5-1/8"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
2-1/2"
Shank Dia.
0.800"
Shank Length
3 1/4 in
Thread Size
1"-12
55% Thread Drill Size
15/16 in
Square Size
0.6000 in
75% Thread Drill Size
23.30 mm
Drill Bit Size
0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in
65% Thread Drill Size
23.60 mm
Size
1
Pitch Diameter Limit
H11

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Style
Spiral Point
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
11015
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
All Materials
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Threads per Inch
12
Measurement System
Fractional Inch
Thread Standard
UNF
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, N, P, S
Thread Limit
H11
Helix Angle
0 Degrees
List Number
11015
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 5 1/8 in, Cobalt, TiN, Right Hand, Thread Length 1 19/64 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H11, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.