Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1"-12, Plug, UNF, 5 Flutes

  • Mfr # 1101521005

  • Zoro # G9287844


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101521005
Zoro #
G9287844
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-12
Tap Dimension Type
Inch
Overall Length
5-1/8"
Thread Length
2-1/2"
Tap Size
1"
Shank Dia.
0.800"
Drill Bit Size
0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in
65% Thread Drill Size
23.60 mm
Shank Length
3 1/4 in
Thread Size
1"-12
55% Thread Drill Size
15/16 in
Square Size
0.6000 in
75% Thread Drill Size
23.30 mm
Size
1
Pitch Diameter Limit
H12

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Point
Thread Direction
Right Hand
Tap Finish
TiN
Series
11015
Cutting Direction - Machining
Right Hand
Thread Limit
H12
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
12
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Standard
UNF
Secondary Material Application
All Materials
Secondary Material Application ISO Code
H, K, M, N, P, S
Helix Angle
0 Degrees
List Number
11015
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 5 1/8 in, Cobalt, TiN, Right Hand, Thread Length 1 19/64 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H12, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.