Spiral Point Tap, 1"-14, 5 33/64 in
- Mfr # 1651507408
- Zoro # G322833789
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Spiral Point
Secondary Material Application
Aluminum, Cast Iron, Tool and Die Steel
Shank Type
Square
Thread Direction
Right Hand
Thread Size
1"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1651507408
- Zoro #
- G322833789
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Thread Size
- 1"-14
- Square Width
- 0.6 in
- Wire Rope Length
- 5 33/64 in
- Square Length
- 0.812 in
- Shank Diameter
- 51/64 in
- Thread Length
- 1 1/2 in
- Overall Length
- 5 33/64 in
- Length
- 5 33/64 in
Details
- Tap Style
- Spiral Point
- Secondary Material Application
- Aluminum, Cast Iron, Tool and Die Steel
- Shank Type
- Square
- Thread Direction
- Right Hand
- Tap Finish
- V
- Primary Material Application
- Hardened Steel, Stainless Steel, Steel
- Thread Limit
- H6
- List Number
- 16515
- Item
- Spiral Point Tap
- Primary Material Application ISO Code
- H, M, P
- Tap Material
- Powdered Metal
- Standards
- DIN
- Tap Application
- Through Hole
- Secondary Material Application ISO Code
- K, N, P
- Thread Standard
- UNS
- Number of Flutes
- 3
Description
Spiral Point Tap, Thread Size 1 In.-14, UNS, Overall Length 5 33/64 in, Powdered Metal, V, Right Hand, Thread Length 1 1/2 in, Thread Limit H6, Class of Fit Not Applicable, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.