Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #1-72, Plug, UNF, 2 Flutes, TiCN

  • Mfr # 1200408

  • Zoro # G9291624


product price: $19.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200408
Zoro #
G9291624
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Pitch Diameter Limit
H1
Thread Length
3/8"
Tap Thread Size
#1-72
Thread Size
#1-72
Shank Length
1 5/16 in
75% Thread Drill Size
#53
Square Size
0.1100 in
Drill Bit Size
0.0586 in, 0.0595 in, 0.0604 in, 0.0613 in, 0.0622 in
65% Thread Drill Size
1.55 mm
55% Thread Drill Size
1.60 mm
Size
#1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
UNF
List Number
105
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
72
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Measurement System
Pipe
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
H1
Series
105
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 1 11/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H1, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.