Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #1-72, Plug, UNF, 2 Flutes, TiCN

  • Mfr # 1205408

  • Zoro # G9291737


product price: $17.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205408
Zoro #
G9291737
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Thread Length
3/8"
Pitch Diameter Limit
H2
Tap Thread Size
#1-72
65% Thread Drill Size
1.55 mm
Square Size
0.1100 in
Thread Size
#1-72
55% Thread Drill Size
1.60 mm
Drill Bit Size
0.0586 in, 0.0595 in, 0.0604 in, 0.0613 in, 0.0622 in
Shank Length
1 5/16 in
75% Thread Drill Size
#53
Size
#1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI
List Number
105
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
105
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H2
Shank Type - Machining
Straight
Measurement System
Pipe
Spiral Direction
Neutral
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Threads per Inch
72
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 1 11/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.