Zoro Homepage

Spiral Point Tap, #10-24, Plug, UNC, 3 Flutes

  • Mfr # 1651501108

  • Zoro # G7557356


product price: $28.15
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
Thread Length
63/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651501108
Zoro #
G7557356
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Thread Length
63/64"
Tap Size
#10
Shank Dia.
0.194"
Tap Dimension Type
Inch
Overall Length
2-3/4"
Tap Length Standard
DIN
65% Thread Drill Size
#23
Thread Size
#10-24
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Shank Length
1 3/4 in
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
Square Size
0.1510 in
Size
#10
Pitch Diameter Limit
H3

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, Powdered Metal, V, Right Hand, Thread Length 31/64 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.