Spiral Point Tap, #10-24, Plug, UNC, 3 Flutes, Nitride/Oxide
Mfr # 3370010243
Zoro # G9282585
product price: $56.69
/eaKey Features
Shank Dia.
0.194"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3370010243
Zoro #
G9282585
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-24
Thread Length
7/8"
Pitch Diameter Limit
H3
Square Size
0.1510 in
55% Thread Drill Size
#21
Thread Size
#10-24
Tap Length Standard
DIN
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
65% Thread Drill Size
#23
75% Thread Drill Size
#25
Shank Length
1 7/8 in
Size
#10
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, Powdered Metal, HR, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.