Spiral Point Tap, #10-30, Cobalt
Mfr # 1101501605
Zoro # G516524509
product price: $19.49
/eaKey Features
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
55% Thread Drill Size
4.25 mm
Tap Chamfer
Plug
Tap Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101501605
Zoro #
G516524509
UPC #
-
Country of Origin
Mexico
Dimensions
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Shank Length
1 11/32 in
Thread Length
1/2 in
75% Thread Drill Size
#21
Thread Size
#10-30
Square Size
0.1510 in
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Overall Length
2 11/32 in
Shank Dia.
3/32 in
Tap Thread Size
#10-32
Description
Spiral Point Tap, Thread Size #10-30, UNF, Overall Length 2 3/8 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H4, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.